Check Availability
  • Folding Knives
  • SMITH & WESSON 

    Folding Knife,Fine Blade Edge 3-1/4" Blade Length,Locking Blade: Liner Lock

  • Item # 21R610
  • Mfr. Model # SWATMBCP
Folding Knife,Fine Blade Edge 3-1/4" Blade Length,Locking Blade:  Liner Lock
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21R610
Mfr. Model # SWATMBCP
UNSPSC #27111504
Shipping Weight 0.35 lbs
Country of Origin Taiwan *
Item Folding Knife
Type SWAT
Number of Blades 1
Blade Edge Fine
Blade Type Drop Point, Black
Blade Length 3-1/4"
Length Open 7-1/2"
Closed Length 3-1/4"
Blade Material 4034 Stainless Steel
Handle Material Aluminum
Handle Color Black
One-Hand Operation Yes
Locking Blade Liner Lock
Belt Clip Yes
Sheath No
Features Second Safety To Keep Blade Closed, Easy Open Thumb Pins On Blade, Spring Assisted Opening
Application For Cutting
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

Alternate Search Terms