Check Availability
110VAC, 5-Way/2-PositionSolenoid Air Control Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36LT80
Mfr. Model # VQ2101-31
UNSPSC #40141609
Shipping Weight 0.75 lbs
Country of Origin Japan *
Item Solenoid Air Control Valve
Valve Ways and Positions 5-Way/2-Position
Voltage 110VAC
Center Position Open
Valve Actuator / Return Solenoid / Spring
Max. CFM - Valves 22.40
Operational Pressure Range 15 to 105 psi
Normally Open / Normally Closed Normally Open/Normally Closed
Body Style Base Mounted
Pilot Pressure 15
Coefficient of Volume 0.8
Electrical Connections Plug-In
Shifting Technology Solenoid/Spring
Power Consumption 1.3VA
Ambient Temp. Range 14 Degrees to 122 Degrees F
Override Non-Locking Push
Overall Height 2-7/8"
Overall Length 4-23/32"
Overall Width 5/8"
Pneumatic Valves Product Group Solenoid Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In