Check Availability
  • Safety Utility Knives
  • SLICE 

    Self-Retracting 6-1/2" Box Cutter, 1 EA

  • Item # 20H276
  • Mfr. Model # 10503
Self-Retracting 6-1/2" Box Cutter, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20H276
Mfr. Model # 10503
UNSPSC #27111503
Catalog Page 812
Shipping Weight 0.3 lbs
Country of Origin China *
Item Box Cutter
Blade Operation Self-Retracting
Blade Type Utility
Blade Change Press Release
Overall Length 6-1/2"
Blade Material Ceramic
Handle Color Gray/Green
Handle Material Plastic
Number of Blades Included 1
Tether Capable Not Tether Capable
Overall Width 3"
Overall Thickness 13/16"
Position 1
Handle Type Ergonomic
Features Stays Sharp 10X Longer Than Steel
Stores No Storage
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .