Check Availability
Precision Blade, 6-13/32" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423K09
Mfr. Model # 10548
UNSPSC #27111501
Catalog Page 810
Shipping Weight 0.07 lbs
Country of Origin China *
Item Precision Blade
Type Safety
Handle Dia. 13/32"
Overall Length 6-13/32"
Blade Length 5/8"
Handle Length 5-45/64"
Construction Glass Filled Nylon
Handle Type Textured Grip
Blade Material Ceramic
Handle Material Glass Filled Nylon
Color Black/Orange
Use Replacement Blade No. 10518, 10520
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

Alternate Search Terms