Check Availability
  • Fixed Utility Knives
  • SLICE 

    Orange/Black,Ceramic Utility Knife,6-7/32" Overall Length,Number of Blades Included: 1

  • Item # 423K11
  • Mfr. Model # 10550
Orange/Black,Ceramic Utility Knife,6-7/32" Overall Length,Number of Blades Included: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423K11
Mfr. Model # 10550
UNSPSC #27111503
Catalog Page 812
Shipping Weight 0.2 lbs
Country of Origin China *
Item Utility Knife
Blade Operation Fixed Blade
Blade Type Utility
Blade Change Tool Free
Overall Length 6-7/32"
Blade Material Ceramic
Handle Color Orange/Black
Handle Material Glass Filled Nylon
Number of Blades Included 1
Tether Capable Tether Ready
Overall Width 1-1/2"
Overall Thickness 39/64"
Position 5
Handle Type Straight
Stores (1) Blade
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .