Check Availability
  • Fixed Utility Knives
  • SLICE 

    Gray,Ceramic Utility Knife,5" Overall Length,Number of Blades Included: 1

  • Item # 31DA13
  • Mfr. Model # 10513
Gray,Ceramic Utility Knife,5" Overall Length,Number of Blades Included: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31DA13
Mfr. Model # 10513
UNSPSC #27111503
Catalog Page 812
Shipping Weight 0.08 lbs
Country of Origin China *
Item Utility Knife
Blade Operation Retractable
Blade Type Utility
Blade Change Tool Free
Overall Length 5"
Blade Material Ceramic
Handle Color Gray
Handle Material ABS
Number of Blades Included 1
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Width 3/4"
Overall Thickness 11/16"
Position 3
Handle Type Pen Style
Stores No Storage
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .