Check Availability
Fixed Blade 2-1/2" Safety Cutter, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 6XVP9
Mfr. Model # 00200
UNSPSC #27111503
Catalog Page 812
Shipping Weight 0.02 lbs
Country of Origin China *
Item Safety Cutter
Disposable Yes
Left/Right Hand Right Handed
Metal Detectable No
Blade Operation Fixed Blade
Blade Type Straight
Blade Change Non-Changeable
Overall Length 2-1/2"
Blade Material Ceramic
Handle Color Green
Handle Material ABS
Number of Blades Included 1
Tether Capable Tether Ready
Overall Width 1-1/8"
Overall Thickness 13/64"
Position 1
Handle Type Oval
Features Built-In Magnet, Rubberized Finish
Stores No Storage
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following countries: United Kingdom and Ireland .