Check Availability
  • Radial Ball Bearings
  • SKF 

    Radial Ball Bearing, Double Sealed, 35mm Bore Dia., 62mm Outside Dia.

  • Item # 36MC25
  • Mfr. Model # 6007 2RS JEM
Radial Ball Bearing, Double Sealed, 35mm Bore Dia., 62mm Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This radial ball bearing features single-row alignment.
Show More Close
 

Technical Specifications

Item # 36MC25
Mfr. Model # 6007 2RS JEM
UNSPSC #31171504
Shipping Weight 0.36 lbs
Country of Origin USA *
Item Radial Ball Bearing
Unmounted Bearing Item Radial Ball Bearing
Single Row/Double Row Single Row
Seal/Shield Type Double Sealed
Bore Dia. 35mm
Bore Tolerance +0/-.012mm
Outside Dia. 62mm
Outside Dia. Tolerance +0/-.013mm
Width 14mm
Seal Material Synthetic Rubber
ABEC Tolerance 1
Dynamic Load Capacity 3,780 lb.
Static Load Capacity 2,290 lb.
Max. Load Axial 1145 lb.
Max. RPM 7000
Temp. Range -40 Degrees to 212 Degrees F
Bearing Material Steel
Cage Material Pressed Steel
Lubrication GJN Grease
Industry Number 6007-2RSJEM
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.