Check Availability
  • Radial Ball Bearings
  • SKF 

    Radial Ball Bearing, Double Sealed, 55mm Bore Dia., 100mm Outside Dia.

  • Item # 23Y252
  • Mfr. Model # 6211 2RSNR JEM
Radial Ball Bearing, Double Sealed, 55mm Bore Dia., 100mm Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This radial ball bearing features single-row alignment.
Show More Close
 

Technical Specifications

Item # 23Y252
Mfr. Model # 6211 2RSNR JEM
UNSPSC #31171504
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Radial Ball Bearing
Unmounted Bearing Item Radial Ball Bearing
Single Row/Double Row Single Row
Seal/Shield Type Double Sealed
Bore Dia. 55mm
Bore Tolerance +0/-.012mm
Outside Dia. 100mm
Outside Dia. Tolerance +0/-11 micron
Width 21mm
Seal Material Synthetic Rubber
Shield Material Metal
Retainer Type Snap Ring
ABEC Tolerance 1
Dynamic Load Capacity 10,400 lb.
Static Load Capacity 6,500 lb.
Max. RPM 9000
Temp. Range -40 Degrees to 212 Degrees F
Bearing Material Steel
Cage Material Pressed Steel
Lubrication MT47 Grease
Industry Number 6211 2RSNR JEM
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Antigua and Barbuda , Anguilla , Albania , Armenia , Angola , Antarctica , Argentina , Austria , Australia , Aruba , Azerbaijan , Bosnia and Herzegovina , Barbados , Bangladesh , Belgium , Burkina-Faso , Bulgaria , Bahrain , Burundi , Benin , Bermuda , Brunei Darussalam , Bolivia , Bonaire, Saint Eustatius and Saba , Brazil , Bahamas , Bhutan , Bouvet Islands , Botswana , Belarus , Belize , Canada , Cocos Islands , The Democratic Republic of the Congo , Central African Republic , Congo , Switzerland , Ivory Coast , Cook Islands , Chile , Cameroon , China , Colombia , Costa Rica , Cuba , Cape Verde , Curacao , Christmas Island , Cyprus , Czech Republic , Germany , Djibouti , Denmark , Dominica , Dominican Republic , Algeria , Ecuador , Estonia , Egypt , Western Sahara , Eritrea , Spain , Ethiopia , Finland , Fiji , Falkland Islands , Federated States of Micronesia , Faroe Islands , France , Gabon , United Kingdom , Grenada , Georgia , French Guiana , Bailiwick of Guernsey , Ghana , Gibraltar , Greenland , Gambia , Guinea , Guadeloupe , Equatorial Guinea , Greece , S. George & S. Sandwich Islands , Guatemala , Guinea-Bissau , Guyana , Hong Kong , Heard and McDonald Islands , Honduras , Croatia , Haiti , Hungary , Indonesia , Ireland , Israel , Isle of Man , India , British Indian Ocean Territory , Iraq , Iran , Iceland , Italy , Bailiwick of Jersey , Jamaica , Jordan , Japan , Kenya , Kirghizia , Cambodia , Kiribati , Comoros , St. Kitts and Nevis , North Korea , South Korea , Kuwait , Cayman Islands , Kazakhstan , Laos , Lebanon , St. Lucia , Liechtenstein , Sri Lanka , Liberia , Lesotho , Lithuania , Luxembourg , Latvia , Libya , Morocco , Monaco , Moldavia , Republic of Montenegro , Saint Martin , Republic of the Marshall Islands , Macedonia , Mali , Myanmar , Mongolia , Macau , Northern Mariana Islands , Martinique , Mauritania , Montserrat , Malta , Mauritius , Maldives , Malawi , Mexico , Malaysia , Mozambique , Namibia , New Caledonia , Niger , Norfolk Islands , Nigeria , Nicaragua , Netherlands , Norway , Nepal , Nauru , Niue Islands , New Zealand , Oman , Panama , Peru , French Polynesia , Papua New Guinea , Philippines , Pakistan , Poland , St. Pierre and Miquelon , Pitcairn Islands , Palestinian Territory , Portugal , Paraguay , Qatar , Reunion , Romania , Republic of Serbia , Russian Federation , Rwanda , Saudi Arabia , Solomon Islands , Seychelles , Sudan , Sweden , Singapore , Saint Helena , Slovenia , Svalbard , Slovakia , Sierra Leone , San Marino , Senegal , Somalia , Suriname , Republic of South Sudan , Sao Tome and Principe , El Salvador , Country of Sint Maarten , Syria , Swaziland , Turks and Caicos Islands , Chad , French Southern Territories , Togo , Thailand , Tajikistan , Tokelau Islands , Turkmenistan , Tunisia , Tonga , Turkey , Trinidad and Tobago , Tuvalu , Taiwan , Tanzania , Ukraine , Uganda , American Minor Outlying Islands , Uruguay , Uzbekistan , Vatican City , St. Vincent and the Grenadines , Bolivarian Republic of Venezuela , British Virgin Islands , Vietnam , Vanuatu , Wallis and Futuna Islands , Western Samoa , Yemen , Mayotte , South Africa , Zambia and Zimbabwe .

This item is restricted for international sale.