Check Availability
  • Radial Ball Bearings
  • SKF 

    Radial Ball Bearing, Open, 30mm Bore Dia., 62mm Outside Dia.

  • Item # 23Y226
  • Mfr. Model # 6206 NR JEM
Radial Ball Bearing, Open, 30mm Bore Dia., 62mm Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This radial ball bearing features single-row alignment.
Show More Close
 

Technical Specifications

Item # 23Y226
Mfr. Model # 6206 NR JEM
UNSPSC #31171504
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Radial Ball Bearing
Unmounted Bearing Item Radial Ball Bearing
Single Row/Double Row Single Row
Seal/Shield Type Open
Bore Dia. 30mm
Bore Tolerance +0/-.008mm
Outside Dia. 62mm
Outside Dia. Tolerance +0/-11 micron
Width 16mm
Retainer Type Snap Ring
ABEC Tolerance 1
Dynamic Load Capacity 4,600 lb.
Static Load Capacity 2,500 lb.
Max. RPM 15000
Temp. Range -40 Degrees to 212 Degrees F
Bearing Material Steel
Cage Material Pressed Steel
Lubrication MT47 Grease
Industry Number 6206 NR JEM
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Antigua and Barbuda , Anguilla , Albania , Armenia , Angola , Antarctica , Argentina , Austria , Australia , Aruba , Azerbaijan , Bosnia and Herzegovina , Barbados , Bangladesh , Belgium , Burkina-Faso , Bulgaria , Bahrain , Burundi , Benin , Bermuda , Brunei Darussalam , Bolivia , Bonaire, Saint Eustatius and Saba , Brazil , Bahamas , Bhutan , Bouvet Islands , Botswana , Belarus , Belize , Canada , Cocos Islands , The Democratic Republic of the Congo , Central African Republic , Congo , Switzerland , Ivory Coast , Cook Islands , Chile , Cameroon , China , Colombia , Costa Rica , Cuba , Cape Verde , Curacao , Christmas Island , Cyprus , Czech Republic , Germany , Djibouti , Denmark , Dominica , Dominican Republic , Algeria , Ecuador , Estonia , Egypt , Western Sahara , Eritrea , Spain , Ethiopia , Finland , Fiji , Falkland Islands , Federated States of Micronesia , Faroe Islands , France , Gabon , United Kingdom , Grenada , Georgia , French Guiana , Bailiwick of Guernsey , Ghana , Gibraltar , Greenland , Gambia , Guinea , Guadeloupe , Equatorial Guinea , Greece , S. George & S. Sandwich Islands , Guatemala , Guinea-Bissau , Guyana , Hong Kong , Heard and McDonald Islands , Honduras , Croatia , Haiti , Hungary , Indonesia , Ireland , Israel , Isle of Man , India , British Indian Ocean Territory , Iraq , Iran , Iceland , Italy , Bailiwick of Jersey , Jamaica , Jordan , Japan , Kenya , Kirghizia , Cambodia , Kiribati , Comoros , St. Kitts and Nevis , North Korea , South Korea , Kuwait , Cayman Islands , Kazakhstan , Laos , Lebanon , St. Lucia , Liechtenstein , Sri Lanka , Liberia , Lesotho , Lithuania , Luxembourg , Latvia , Libya , Morocco , Monaco , Moldavia , Republic of Montenegro , Saint Martin , Republic of the Marshall Islands , Macedonia , Mali , Myanmar , Mongolia , Macau , Northern Mariana Islands , Martinique , Mauritania , Montserrat , Malta , Mauritius , Maldives , Malawi , Mexico , Malaysia , Mozambique , Namibia , New Caledonia , Niger , Norfolk Islands , Nigeria , Nicaragua , Netherlands , Norway , Nepal , Nauru , Niue Islands , New Zealand , Oman , Panama , Peru , French Polynesia , Papua New Guinea , Philippines , Pakistan , Poland , St. Pierre and Miquelon , Pitcairn Islands , Palestinian Territory , Portugal , Paraguay , Qatar , Reunion , Romania , Republic of Serbia , Russian Federation , Rwanda , Saudi Arabia , Solomon Islands , Seychelles , Sudan , Sweden , Singapore , Saint Helena , Slovenia , Svalbard , Slovakia , Sierra Leone , San Marino , Senegal , Somalia , Suriname , Republic of South Sudan , Sao Tome and Principe , El Salvador , Country of Sint Maarten , Syria , Swaziland , Turks and Caicos Islands , Chad , French Southern Territories , Togo , Thailand , Tajikistan , Tokelau Islands , Turkmenistan , Tunisia , Tonga , Turkey , Trinidad and Tobago , Tuvalu , Taiwan , Tanzania , Ukraine , Uganda , American Minor Outlying Islands , Uruguay , Uzbekistan , Vatican City , St. Vincent and the Grenadines , Bolivarian Republic of Venezuela , British Virgin Islands , Vietnam , Vanuatu , Wallis and Futuna Islands , Western Samoa , Yemen , Mayotte , South Africa , Zambia and Zimbabwe .