Check Availability
Laminator Pouch,3-5/8 x 2-3/8 In.,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8RRP1
Mfr. Model # DL 07 100
UNSPSC #55121804
Shipping Weight 0.5 lbs
Country of Origin China *
Item Laminator Pouch
Type Drivers License
Card Thickness 7 mil
Height (In.) 2-3/8"
Width (In.) 3-5/8"
For Use With Laminator
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.