Check Availability
  • Laminating Machines
  • SIRCLE 

    Laminating Machine, Roll, Speed 3 Ft/Min

  • Item # 6HJX6
  • Mfr. Model # SRL-2700-HR
Laminating Machine, Roll, Speed 3 Ft/Min
Qty
  • Web Price
    $1,654.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Laminating machine features a sliding lower idler bar, auto shutoff, and a SmartShaft mandrel for easy film threading and loading.
Show More Close
 

Technical Specifications

Item # 6HJX6
Mfr. Model # SRL-2700-HR
UNSPSC #44102801
Catalog Page 1380
Shipping Weight 99.0 lbs
Country of Origin South Korea *
Item Film Laminating Machine
Lamination Hot
Length 18-3/4"
Width 35-3/4"
Height 11-3/8"
Temp. Fixed - 2 Position
Speed 3 ft./min.
Max. Document Width 27"
Thickness 1.5 to 3 mil
Warm-Up Time 7 min.
Voltage 120VAC
For Use With RL-18-15-500-1-G, RL-25-15-500-1-G, RL-27-15-500-1-G, RL-18-03-250-1-G, RL-25-03-250-1-G, RL-27-03-250-1-G
Includes Zippy Cutter
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In