Check Availability
  • Binding Spines
  • SIRCLE 

    Black Binding Spine, Coil, 6mm, Sheet Capacity 30

  • Item # 6HJW6
  • Mfr. Model # 614197
Black Binding Spine, Coil, 6mm, Sheet Capacity 30
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6HJW6
Mfr. Model # 614197
UNSPSC #44103503
Shipping Weight 0.87 lbs
Country of Origin USA *
Item Binding Spine
Type Coil
Size 6mm
Sheet Capacity 30
Color Black
Material Plastic
For Use With Sircle CC-320 & CI-120
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In