Check Availability
  • Binding Spines
  • SIRCLE 

    Black Binding Spine, Comb, 1/4", Sheet Capacity 20

  • Item # 6HJV6
  • Mfr. Model # 70014B
Black Binding Spine, Comb, 1/4", Sheet Capacity 20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6HJV6
Mfr. Model # 70014B
UNSPSC #44103503
Shipping Weight 0.55 lbs
Country of Origin China *
Item Binding Spine
Type Comb
Size 1/4"
Sheet Capacity 20
Color Black
Material Plastic
For Use With Sircle CW-4500, CC-320, CW-350 & CB-1800
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In