Check Availability
  • Binding Covers
  • SIRCLE 

    Binding Covers, Plastic, Clear, PK100

  • Item # 6HJX4
  • Mfr. Model # CCS-05-SQ
Binding Covers, Plastic, Clear, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Presentation covers add a professional look and feel to documents. Clear covers highlight title pages while black covers provide aesthetic appeal for presentations.
Show More Close
 

Technical Specifications

Item # 6HJX4
Mfr. Model # CCS-05-SQ
UNSPSC #44103502
Shipping Weight 2.35 lbs
Country of Origin China *
Item Binding Covers
Size 8-1/2 x 11"
Thickness 5 Mil
Material Plastic
Color Clear
Corners Square
Window No
Pre-Punched No
For Use With Sircle CW-4500, CC-320, CW-350, CI-120 & CB-1800
* This product's country of origin is subject to change

Compliance and Restrictions