Check Availability
Vehicle Wash, Green, Pail, 5 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Simple Green® vehicle wash is a safe and effective cleaner for heavy-use vehicles—cars, trucks, buses, emergency vehicles, and construction vehicles. Easily removes heavy dirt, grease, grime, bug stains, and more. Use for hand or pressure washing; rinses clean with no residue.

• Concentrated formula with economical dilution ratios.
• Phosphate-free, biodegradable formula
• Nonflammable and nonreactive formula is safe for storage
• Nonirritating to skin
• VOC compliant

Where to use:
• Specially formulated for pressure washers
• Bucket and brush or hand washing
• Ideal for cars, taxis, trucks, contruction vehicles, sanitation fleets, emergency vehilces, and other high use vehicles
Show More Close
 

Technical Specifications

Item # 45NR22
Mfr. Model # 0200000102005
UNSPSC #47131828
Catalog Page 908
Shipping Weight 45.9 lbs
Country of Origin USA *
Item Vehicle Wash
Type Concentrated
Container Size 5 gal.
Container Type Pail
Color Green
Appearance Liquid
VOC Content 0.25g/L
Contains Surfactants
pH 7 to 8.5
Removes Grease, Oil, Road Grime, Tar, Bugs
For Use With Manual Bucket and Brush, Automatic and High Pressure Washing Self-Serve Systems
* This product's country of origin is subject to change

Alternate Search Terms