Check Availability
  • Files & Sets
  • SIMONDS 

    Knife File, American, Rect., 4in.L

  • Item # 38RK17
  • Mfr. Model # 73498500
Knife File, American, Rect., 4in.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38RK17
Mfr. Model # 73498500
UNSPSC #27111902
Shipping Weight 0.03 lbs
Country of Origin India *
Item Knife File
Pattern American
Profile Shape Rectangular
Profile Name Knife
Cut Type Bastard/Double
Length 4 in
Finish Natural
Edges Single Cut
Handle Design None
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .