Check Availability
  • Files and Sets
  • SIMONDS 

    6", 8", 10", 12" and 14" American Pattern Petrochemical File Set with Black Oxide Finish; Number of

  • Item # 5ZGF1
  • Mfr. Model # 78761531
6", 8", 10", 12" and 14" American Pattern Petrochemical File Set with Black Oxide Finish; Number of
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZGF1
Mfr. Model # 78761531
UNSPSC #27111902
Shipping Weight 5.84 lbs
Country of Origin Honduras *
Item Petrochemical File Set
Pattern American
Number of Pieces 7
Finish Black Oxide
Length 6", 8", 10", 12" and 14"
Cut Type Bastard
Profile Shape Round, Triangular and Half Round
Handle Design Ergonomic
Includes 14" Half-Round Second Cut, 12" Half-Round Aluminum, 10" Round Bastard, 10" Flat Multi-Kut(TM),8" All Purpose, 8" Three Square Second Cut, 6" Mill Bastard, Cloth Roll Pouch
* This product's country of origin is subject to change

Compliance and Restrictions