Check Availability
Non-Illuminated Selector Switch,  30 mm,  2,  Maintained / Maintained,  1NO/1NC,  Keyed
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This oiltight selector switch is engineered to provide long, trouble-free service in demanding industrial applications. It features a durable, one-piece casting with a heavy-duty plastic button to resist oil and corrosion. It also features a stainless steel spring, a neoprene actuator sealing ring, a neoprene gasket, and a chrome-plated lock nut.
Show More Close
 

Technical Specifications

Item # 41H148
Mfr. Model # 52SC6AFA1
UNSPSC #39121513
Shipping Weight 0.44 lbs
Country of Origin Mexico *
Item Non-Illuminated Selector Switch
Size 30 mm
Position 2
Action Maintained / Maintained
Contact Form 1NO/1NC
Type of Operator Keyed
Color Chrome
Key Removal Left
Operator Head Material Metal
Basic Material Metal
Bezel Material Zinc Die Cast
Bezel Color Black
Contact Rating 10A @ 600V AC
NEMA Contact Rating Designation Not Rated
NEMA Rating 1, 12, 13, 3, 3R, 4, 4X
IP Rating Not Rated
Cam A
Switch Operation @ Position A XO
Switch Operation @ Position B OX
Switch Operation @ Position C No Third Position
Switch Operation @ Position D No Fourth Position
Standards CSA Certified, UL Listed
Includes Key
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.