Check Availability
Non-Illuminated Selector Switch,  22 mm,  2,  Maintained / Maintained,  1NO,  Keyed
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 411J99
Mfr. Model # 3SU1150-4BF11-1BA0
UNSPSC #39121513
Catalog Page 242
Shipping Weight 0.285 lbs
Country of Origin Germany *
Item Non-Illuminated Selector Switch
Size 22 mm
Position 2
Action Maintained / Maintained
Contact Form 1NO
Type of Operator Keyed
Color Silver
Key Removal Any Position
Operator Head Material Metal
Basic Material Metal
Bezel Material Metal
Bezel Color Silver
Contact Rating 10A @ 600V AC, 1A @ 600V DC
NEMA Contact Rating Designation A600/R300
NEMA Rating 1, 12, 2, 3, 3R, 4, 4X
IP Rating 69K
Cam No Cam
Switch Operation @ Position A O
Switch Operation @ Position B X
Switch Operation @ Position C No Third Position
Switch Operation @ Position D No Fourth Position
Standards CE Marked, CSA Certified, UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.