Check Availability
Industrial Ethernet FastConnect
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56JE10
Mfr. Model # 6GK19011BB102AB0
UNSPSC #0
Shipping Weight 1.0 lbs
Country of Origin Poland *
Item Industrial Ethernet FastConnect
Connector Type RJ45
Connector Application Ethernet
Cable Type IE FC TP Cables 2x2
Category Type 5
Standards RoHS, UL, cULus
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In