Check Availability
  • Electric Actuators
  • SIEMENS 

    120VAC On/Off Electric Actuator, -25° to 130°F, 62 in.-lb., 90 sec., Includes: Mounting Bracket and

  • Item # 5WYD8
  • Mfr. Model # GMA221.1U
120VAC On/Off Electric Actuator, -25° to 130°F, 62 in.-lb., 90 sec., Includes: Mounting Bracket and
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Open Air™ spring-return rotary electronic damper actuator is designed for modulating 2-position, and 3-position control of building HVAC dampers.
Show More Close
 

Technical Specifications

Item # 5WYD8
Mfr. Model # GMA221.1U
UNSPSC #31251502
Catalog Page 3044
Shipping Weight 3.6 lbs
Country of Origin USA *
Item Electric Actuator
Mounting Type Direct Mount
Spring Return Yes
Shaft Type Self-Centering Shaft Coupling
Torque 62 in.-lb.
Stroke Deg. 90
Height 8-3/4"
Width 3-1/4"
Depth 2-2/3"
Electrical Connections 3 ft. 18 AWG Lead
Signal Type On/Off
Motor Direction CW or CCW
Ambient Temp. Range -25 Degrees to 130 Degrees F
Power Consumption Less than 7VA Running and Holding
Timing 90 sec.
Voltage 120VAC
For Use With Dampers that Require Up to 62 in.-lb. Torque
Replaces Honeywell Motors Mfr. No. MS4103
Includes Mounting Bracket and Screws
* This product's country of origin is subject to change

Compliance and Restrictions