Check Availability
  • Check Valves
  • SHARPE VALVES 

    Check Valve, 2", Single, Inline Swing, Ductile Iron, FNPT x FNPT

  • Item # 39C405
  • Mfr. Model # SVOP20DB6VV020
Check Valve,  2",  Single,  Inline Swing,  Ductile Iron,  FNPT x FNPT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Oil Patch Swing Check Valves

• Temp. range: 0° to 280°F
For use in oil patch flow lines and tank battery hookups. Feature stainless steel ball and stem, double O-ring Viton® stem seal and seat ring, blowoutproof stem, and 316 stainless steel 1-pc. hanger and disc. Zerk fitting for lubrication. Valves are full flow when open.
Meet NACE MR0175 standards.
Show More Close
 

Technical Specifications

Item # 39C405
Mfr. Model # SVOP20DB6VV020
UNSPSC #40141634
Shipping Weight 12.85 lbs
Country of Origin China *
Item - Check Valves Check Valve
Flow Design Single
Mechanism and Body Design Inline Swing
Body Material - Valves Ductile Iron
Pipe or Tube Size - Check Valves 2"
Connection Type - Check Valves FNPT x FNPT
Cracking Pressure - Check Valves 0 psi
Mounting Orientation - Check Valves Horizontal
Seal Material - Check Valves Viton
Max. Temp. - Valves 280 Degrees F
Min. Temp. - Valves 0 Degrees F
Max. Water Pressure - Valves 2000 psi @ 250 Degrees F
Max. Steam Pressure - Valves Not Rated
Seat Material - Check Valves Viton
Flow - Valves 100 gpm
Full Flow - Valves Yes
Application - Valves General Purpose
Length 6-5/16"
Standards NACE MR0175-2009
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In