Check Availability
  • Makeup Mirrors
  • SEE ALL INDUSTRIES 

    Round Chrome Wall Makeup Mirror

  • Item # 30AC28
  • Mfr. Model # JCSA897
Round Chrome Wall Makeup Mirror
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Magnified 2-sided mirror features an adjustable arm that extends to where you need it.
Show More Close
 

Technical Specifications

Item # 30AC28
Mfr. Model # JCSA897
UNSPSC #31241704
Catalog Page 2760
Shipping Weight 3.02 lbs
Country of Origin China *
Item Wall Makeup Mirror
Diameter 8"
Shape Round
Finish Chrome
Magnification 7X
Mounting Type Wall
Arm Length 13"
Height 13"
Depth 3"
Width 11"
Housing Material Metal
Number of Sides 2
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms