Check Availability
Electromagnetic Lock,650lb.,1580 Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28XN69
Mfr. Model # 1581VD
UNSPSC #46171619
Shipping Weight 5.1 lbs
Country of Origin USA *
Item Electromagnetic Lock
Type Surface Mount
Opening Action Electromagnetic
Material Steel
Amp Draw @ 12V 440mA/12VDC
Amp Draw @ 24V 220mA/24VDC
Input Voltage 12/24VDC
Projection from Wall (In.) 1-1/4
Features Door Status Monitor for Single Outswing Doors
Total Projection (In.) 1-1/4
Holding Force (Lb.) 650
Armature Length (In.) 6-1/4
Armature Width (In.) 1-5/8
Armature Depth (In.) 1/2
Lock Body Length (In.) 8-3/4
Lock Body Width (In.) 2-1/8
Lock Body Depth (In.) 1-1/4
Strike Plate Length (In.) 6-1/4
Strike Plate Width (In.) 1-5/8
Strike Plate Depth (In.) 1/2
Mfr. Series 1580
Release Delay instantaneous
Finish Clear Anodized
Standards UL Listed
Options Included Dual Voltage
For Use With High Security Traffic Control
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms