Check Availability
Electromagnetic Lock,1200lb.,1570 Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28XN67
Mfr. Model # 1571V
UNSPSC #46171619
Shipping Weight 11.1 lbs
Country of Origin USA *
Item Electromagnetic Lock
Type Surface Mount
Opening Action Electromagnetic
Material Steel
Amp Draw @ 12V 250mA/12VDC
Amp Draw @ 24V 125mA/24VDC
Input Voltage 12/24VDC
Projection from Wall (In.) 2-3/4
Features For Single Outswing Doors
Total Projection (In.) 2-3/4
Holding Force (Lb.) 1200
Armature Length (In.) 7-3/8
Armature Width (In.) 2-3/8
Armature Depth (In.) 1/2
Lock Body Length (In.) 11
Lock Body Width (In.) 2-3/4
Lock Body Depth (In.) 1-5/9
Strike Plate Length (In.) 7-3/8
Strike Plate Width (In.) 2-3/8
Strike Plate Depth (In.) 1/2
Mfr. Series 1570
Release Delay instantaneous
Finish Clear Anodized
Standards UL Listed
Options Included Dual Voltage
For Use With High Security Gate Applications
Includes Mounting Hardware
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms