Check Availability
Steel Door with Sub-Frame
Qty
  • Web Price
    $2,270.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Quickly replace an old door with this ready-to-install steel door, which comes with pre-installed hardware.
Show More Close
 

Technical Specifications

Item # 23Y725
Mfr. Model # HDQM18-36X80-45-HRH
UNSPSC #30171505
Catalog Page 1997
Shipping Weight 350.0 lbs
Country of Origin USA *
Item Steel Door with Frame
Door Design Quick Mount
Lock Type Push Bar Rim Exit Device With Locking Trim
Frame Type 12 Gauge Steel, Fully Welded
Material 18 Gauge Steel
Hand LHR
Thermal Insulation U-Factor None
Door Opening Height 80"
Door Opening Width 36"
Window Height 30"
Window Width 22"
Thickness 1-3/4"
Overall Depth 2-1/4"
Agency Compliance UL Listed, 45 Minute Fire Rated
For Use With Pre-Existing Door Openings
Includes 3 Ball Bearing Hinges, 1 Exit Device, 1 Lever Handle Trim With Mortise Cylinder, Ceramic Glass, 1 Door Closer, Weatherstripping With Door Sweep
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition S.M.A.R.T. Certified
* This product's country of origin is subject to change

Compliance and Restrictions