Check Availability
  • Convolute Non-Woven Wheels
  • SCOTCH-BRITE 

    6" Deburring Convolute Wheel, 1" W, 5" Arbor Hole, Very Fine Silicon Carbide

  • Item # 476X86
  • Mfr. Model # 476X86
6" Deburring Convolute Wheel, 1" W, 5" Arbor Hole, Very Fine Silicon Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 476X86
Mfr. Model # 476X86
UNSPSC #23131503
Shipping Weight 1.373 lbs
Country of Origin USA *
Item Convolute Wheel
Style Deburring
Series LD-WL
Diameter 6"
Width 1"
Arbor Hole 5"
Abrasive Material Silicon Carbide
Density Hard (7)
Grade Very Fine
Max. RPM 3600
Application For General Purpose Deburring, Blending and Finishing Applications
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In