Check Availability
4" Clean and Strip Cup Wheel, Arbor Hole, Aluminum Oxide, Medium Grit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 476T69
Mfr. Model # 476T69
UNSPSC #23131503
Shipping Weight 0.025 lbs
Country of Origin USA *
Item Clean and Strip Cup Wheel
Wheel Type Non-Woven
Series CP-DC
Diameter 4"
Mounting Type Arbor Hole
Mounting Size 1/2"
Abrasive Material Aluminum Oxide
Abrasive Type Non-Woven
Grit Medium
Max. RPM 6000
Application For Cleaning Welds, Removing Rust and Paint
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In