Check Availability
  • Push Button Enclosures
  • SCHNEIDER ELECTRIC 

    Pushbutton Enclosure, 4, 13 NEMA Rating, Number of Columns: 1

  • Item # 4B592
  • Mfr. Model # XAPG39203
Pushbutton Enclosure, 4, 13 NEMA Rating, Number of Columns: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Metal Enclosures for 22mm Chrome ZB4 Operators
• 40mm centerline spacing of hole NEMA rated 4 and 13
Show More Close
 

Technical Specifications

Item # 4B592
Mfr. Model # XAPG39203
UNSPSC #39121512
Catalog Page 248
Shipping Weight 2.2 lbs
Country of Origin France *
Item Pushbutton Enclosure
Number of Columns 1
Number of Holes 3
NEMA Rating 4, 13
Conduit Size 3/4"
Hole Size 22mm
Material Metal
Height 2.03"
Width 3.15"
Depth 6.90"
Contact Block Depth 1.93"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In