Check Availability
  • Programmable Controllers
  • SCHNEIDER ELECTRIC 

    Controller, 12 to 24V Input Voltage, 2.0 Amps, Analog, Relay Output Type

  • Item # 55WT25
  • Mfr. Model # TM171OFM22R
Controller, 12 to 24V Input Voltage, 2.0 Amps, Analog, Relay Output Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 55WT25
Mfr. Model # TM171OFM22R
UNSPSC #39121535
Shipping Weight 0.518 lbs
Country of Origin Italy *
Item Controller
Input Voltage 12 to 24V
Output Type Analog, Relay
Amps 2.0
Slots 1 LAN expansion bus, 1 RS485 - screw terminal block Modbus serial link
Timers Programmable
Display LED
Port Type 1 LAN Expansion Bus, 1 RS485
Description/Special Features Modicon M171 Optimized Flush mounting 22 I/Os, Modbus, product specific application HVAC and pumping solution, contacts usage Volt-free contacts, Discount Schedule PC12
Depth 2.43"
Height 4.33"
Width 5.51"
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov