Check Availability
  • Wide-Area Vacuums
  • SANITAIRE 

    Wide Area Upright Vacuum, Disposable Bag, 28" Cleaning Path Width, 7 gal. Vacuum Capacity

  • Item # 30RR51
  • Mfr. Model # SC6093A
Wide Area Upright Vacuum,  Disposable Bag,  28" Cleaning Path Width,  7 gal. Vacuum Capacity
Qty
  • Web Price
    $2,380.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wide-area vacuums have a wide cleaning path to cover large areas in less time than standard vacuums. They're commonly used for vacuuming carpeting in auditoriums, stadiums, churches, schools, and convention centers. These vacuums are corded, so they plug into an electric outlet to power their motor.
Show More Close
 

Technical Specifications

Item # 30RR51
Mfr. Model # SC6093A
UNSPSC #47121602
Shipping Weight 95.0 lbs
Country of Origin China *
Vacuum Product Grouping Wide Area Upright Vacuum
Vacuum Power Source Corded
Vacuum Collection Type Disposable Bag
Vacuum Capacity 7 gal.
Vacuum Pickup Type Dry
Vacuum Filtration Type Standard
Cleaning Path Width 28"
Vacuum Air Flow 163 cfm
Sound Level 74dBA
Weight 62.0 lb.
Number of Motor Stages 1
Current 7.3A
Voltage 120
Height 16"
Length 37"
Width 32"
Head Height Adjustment 5-Position
Power Cord Length 60 ft.
Includes Paper Bag, Brush Roll Assembly
Standards UL
Item Wide Area Upright Vacuum
* This product's country of origin is subject to change