Check Availability
  • Mailboxes
  • SALSBURY INDUSTRIES 

    Vertical Mailbox,4 Doors,Alum

  • Item # 3YNT5
  • Mfr. Model # 3504ASU
Vertical Mailbox,4 Doors,Alum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Vertical mailbox is front loading with aluminum construction. Each door has a lock and 2 keys. USPS approved.
Show More Close
 

Technical Specifications

Item # 3YNT5
Mfr. Model # 3504ASU
UNSPSC #24112407
Shipping Weight 20.21 lbs
Country of Origin USA *
Item Vertical Mailbox
Number of Doors 4
Color Aluminum
Height 19"
Depth 7-1/2"
Width 24-1/4"
Box Material Aluminum
Loading Front
Mounting Surface
Door Material Aluminum
Finish Powder Coated
Net Weight 30 lb.
Standards USPS
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms