Check Availability
  • Mailboxes
  • SALSBURY INDUSTRIES 

    Traditional Mailbox, Standard, V, Black

  • Item # 33KP21
  • Mfr. Model # 4620BLK
Traditional Mailbox, Standard, V, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With rugged, 20-ga. steel construction, this SALSBURY INDUSTRIES traditional mailbox is ideal for residential door mail delivery. Model has electro-galvanized steel and a powder-coated finish to resist corrosion.

• Can be surface mounted
• Includes detachable 5" magazine hooks
Show More Close
 

Technical Specifications

Item # 33KP21
Mfr. Model # 4620BLK
UNSPSC #24112407
Catalog Page 1969
Shipping Weight 7.25 lbs
Country of Origin USA *
Item Traditional Mailbox
Type Standard
Number of Doors 1
Color Black
Height 14-1/2"
Depth 3-1/2"
Width 11"
Box Material Steel
Loading Top
Mounting Surface
Orientation Vertical
Door Material Steel
Finish Powder Coated
For Use With Mfr. No. 4621
Net Weight 10 lb.
Standards ISO 9001: 2008
Includes Newspaper Holder
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In