Check Availability
  • Mailbox Posts
  • SALSBURY INDUSTRIES 

    Mail Chest Pedestal, Black

  • Item # 3YNY2
  • Mfr. Model # 4365BLK
Mail Chest Pedestal, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pedestal is used for mounting mail chest No. D0046.
Show More Close
 

Technical Specifications

Item # 3YNY2
Mfr. Model # 4365BLK
UNSPSC #24112407
Catalog Page 1969
Shipping Weight 10.57 lbs
Country of Origin USA *
Item Pedestal
Type Mail Chest
Color Black
Height 32"
Depth 3-1/2"
Width 3-1/2"
Mounting Bolt
Finish Powered Coated
For Use With 3YNX7
Post Material Aluminum
Post Thickness 1/8"
Net Weight 15 lb.
* This product's country of origin is subject to change

Compliance and Restrictions