Check Availability
  • Cylinder Brackets
  • SAFTCART 

    Steel Cylinder Bracket, 3 to 10" Diameter, 1 Cylinder Capacity

  • Item # 5WXP0
  • Mfr. Model # WB-101
Steel Cylinder Bracket, 3 to 10" Diameter, 1 Cylinder Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 5WXP0
Mfr. Model # WB-101
UNSPSC #24101504
Shipping Weight 4.45 lbs
Country of Origin USA *
Item Cylinder Bracket
Diameter 3 to 10"
Material Steel
Cylinder Capacity 1
Height 3"
Width 14"
Depth 6-1/2"
Includes Strap to Secure Cylinders
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.