Check Availability
Cargo Strap, Cam Buckle, 40 Inx1 In, 166 lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 5WXJ2
Mfr. Model # STP-42-GRA
UNSPSC #24101504
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Cargo Strap
Material High-Tensile Strength Nylon
For Use With Steel Cinch Buckles
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.