Check Availability
  • Trailer Jacks
  • REESE 

    Topwind Round Swivel Jack, 10" Lift Range

  • Item # 444G60
  • Mfr. Model # 7076142
Topwind Round Swivel Jack, 10" Lift Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444G60
Mfr. Model # 7076142
UNSPSC #24101612
Shipping Weight 10.85 lbs
Country of Origin China *
Item Topwind Round Swivel Jack
Load Capacity 2000 lb.
Lift Range 10"
Handle Top Wind
Mounting Brackets Weld-On Tubular Mount
Max. Lift Height 1 ft. 1-1/2"
Retracted Length 11"
Type Topwind Trailer Jack
Includes Handle
Lifting Capacity 2000 lb.
Gear Travel 10
Construction Steel
Finish Unfinished
Features 10" Travel, Weld On Tubular Mount, 9/16", Pin and Footplate, Easy Cranking, Smooth, Comfortable, Ergonomic Design, Dependable Vertical and Side Load Capacity, Proven Reliability for Long Term Use At Rated Loads, Precision Fitted Parts for Extra Stability
* This product's country of origin is subject to change