Check Availability
  • Stair Tread Covers and Nosings
  • RUST-OLEUM 

    Yellow/Black, Plastic/Fiberglass Landing Tile Cover, Installation Method: Adhesive or Fasteners, Squ

  • Item # 29XM10
  • Mfr. Model # 271816
Yellow/Black, Plastic/Fiberglass Landing Tile Cover, Installation Method: Adhesive or Fasteners, Squ
Qty
  • Web Price
    $424.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29XM10
Mfr. Model # 271816
UNSPSC #30161908
Shipping Weight 30.0 lbs
Country of Origin China *
Item Landing Tile Cover
Color Yellow/Black
Material Plastic/Fiberglass
Edge Type Square
Installation Method Adhesive or Fasteners
Depth 47-1/4"
Width 47-1/4"
Thickness 5/32"
Lip Height 5/32"
Tread Pattern Coarse
Standards ADA
* This product's country of origin is subject to change

Compliance and Restrictions