Check Availability
Light Gray Large Concrete Patching Compound Kit, 55 fl. oz. (Part  A) Base,  8 fl. oz. (Part B) Acti
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Designed with resin-rich epoxy/aggregate patching compound to repair large cracks and deep holes. Can accept vehicular traffic in 6 to 8 hr. 100% odorless and perfect for food and beverage plants.
Show More Close
 

Technical Specifications

Item # 6KP53
Mfr. Model # 5494323
UNSPSC #30111601
Catalog Page 1633
Shipping Weight 33.8 lbs
Country of Origin USA *
Patching Application Epoxy Patches
Item Large Concrete Patching Compound Kit
Color Light Gray
Number of Components 3
Container Size 55 fl. oz. (Part A) Base, 8 fl. oz. (Part B) Activator, 26.25 lb. (Part C) Aggregate
Container Style Pail
Coverage 7.5 sq.ft
VOC Less Than 115g/L
Flash Point 185 Degrees to 210 Degrees F
Application Temp. Range 45 Degrees to 90 Degrees F
Starts to Harden 2.5 hr.
Full Cure Time 2 days
For Use On Surface Material Concrete
Application Interior/exterior Spalled Floors, Curbs, Ramps
Characteristics Polyamine Epoxy
Includes Base (Part A), Activator (Part B), Aggregate (Part C)
Cured Color Family Grays
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov