Check Availability
Blue Polypropylene Mop Bucket and Wringer, 8.75 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rubbermaid Commercial WaveBrake® down press mop bucket and wringer is a mopping system that helps prevent workplace hazards associated with spills and splashes. The combo includes a 35-qt. mop bucket with molded-in wave baffles, graduated measuring marks, and a down press wringer with tubular steel arm and contoured handle for better grip. Tested to exceed 50,000 wringing cycles. Made from structural web-molded plastic for better strength-to-weight ratio than standard injection-molded plastic. Bucket rolls on 4 nonmarking casters and has a convenient foot pedal release for no-lift emptying. Suitable for commercial and industrial applications.
Show More Close
 

Technical Specifications

Item # 8XEZ7
Mfr. Model # FG757888BLUE
UNSPSC #47121804
Catalog Page 1528
Shipping Weight 21.3 lbs
Country of Origin USA *
Item Mop Bucket and Wringer
Capacity 8.75 gal.
Color Blue
Wringer Type Down Press
Mechanism Hand Operated
Shape Rectangular
Handle Material Metal
Caster Type 3" Nonmarking
Overall Height 36-1/2"
Overall Length 20-1/9"
Overall Width 15-7/10"
Includes 3" Nonmarking Casters
* This product's country of origin is subject to change

Compliance and Restrictions