Check Availability
Portable Bench Shear,12 in Cut,24 ga
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22JL15
Mfr. Model # 112
UNSPSC #27111506
Shipping Weight 29.35 lbs
Country of Origin USA *
Item Portable Bench Shear
Length of Cut (In.) 12
Capacity of Mild Steel (Gauge) 24
Length of Blade (In.) 12
Cutting Flat (In.) 12
Cutting Capacity Round (In.) 0
Construction Cast Steel
Gauge Type Mild Steel
Handle 16"
Shear Bed Sheet Metal
Features Replaceable Blades
Application For Shearing Sheet Metal
* This product's country of origin is subject to change

Compliance and Restrictions