Check Availability
Hole Punch, 3-1/4 in Throat, 17/32 in Hole
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22JK58
Mfr. Model # XX
UNSPSC #27111505
Shipping Weight 6.25 lbs
Country of Origin USA *
Item Hole Punch
Type Manual
Hole Size Nominal 0.531"
Hole Size (In.) 17/32
Number of Pins 0
Max. Capacity Mild Steel (Ga.) 16
Slug Falls Free From Die
Features 3-1/4" Deep Throat, Replaceable Dies, Includes 9/32" Round Punch and Die
Function Punches
* This product's country of origin is subject to change

Compliance and Restrictions