Check Availability
Foot Squaring Shear, 52 in Cut, 16 ga
Qty
  • Web Price
    $4,580.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22JL19
Mfr. Model # 152
UNSPSC #27111506
Shipping Weight 1000.0 lbs
Country of Origin USA *
Item Foot Squaring Shear
Length of Cut (In.) 52
Capacity of Mild Steel (Gauge) 16
Length of Blade (In.) 52
Cutting Flat (In.) 52
Cutting Capacity Round (In.) 0
Construction Cast Steel
Gauge Type Mild Steel
Back Gauge Range (In.) 25
Shear Bed Milled Cast Steel
Features Replaceable Blades, Dimensions 60 x 76 x 42 in.
Application For Shearing Sheet Metal
* This product's country of origin is subject to change

Compliance and Restrictions