Check Availability
  • Audio Speakers
  • ROCKUSTICS 

    Speaker,Black,200 Max. Wattage

  • Item # 443G13
  • Mfr. Model # XT-SPYKE-SM-BK
Speaker,Black,200 Max. Wattage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443G13
Mfr. Model # XT-SPYKE-SM-BK
UNSPSC #52161512
Shipping Weight 28.0 lbs
Country of Origin USA *
Item Speaker
Enclosure Color Black
Enclosure Material Plastic/Metal
Tweeter Dia. (In.) 1
Tweeter Composition Titanium
Woofer Dia. (In.) 3
Woofer Composition Polypropylene/Butyl
Watt (RMS) 150
Max. Wattage 200
Sensitivity (dB) 92
Impedance (Ohms) 8
Transformer Settings 25V/70V/100V
Power Taps @ 25V 15
Power Taps @ 75V 120
Indoor/Outdoor Outdoor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms