Check Availability
  • Extrication and Rescue Gloves
  • RINGERS GLOVES 

    Rescue Gloves, Red, M, Synthetic Leather, Leather Palm Material, Hook-and-Loop Cuff, 1 PR

  • Item # 30D909
  • Mfr. Model # 355-09
Rescue Gloves,  Red,  M,  Synthetic Leather, Leather Palm Material,  Hook-and-Loop Cuff,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30D909
Mfr. Model # 355-09
UNSPSC #46181504
Shipping Weight 0.35 lbs
Country of Origin China *
Item Rescue Gloves
Size M
Color Red
Palm Material Synthetic Leather, Leather
Back Material Spandex, Neoprene
Cuff Hook-and-Loop
Stitching Kevlar(R)
Finger Style Synthetic Leather and Spandex
Application Rapelling, Rigging, Rope Work, Rescue Workers, Firemen
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In