Check Availability
  • Pipe Threading Machine Stands
  • RIDGID 

    Threading Machine Stand, Stationary, For Pipe Threading Machine, 25" D X 32" H 50"W

  • Item # 9CHR9
  • Mfr. Model # 92457
Threading Machine Stand, Stationary, For Pipe Threading Machine, 25" D X 32" H 50"W
Qty
  • Web Price
    $540.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This stand is designed for use with compatible pipe threading machines, available separately.
Show More Close
 

Technical Specifications

Item # 9CHR9
Mfr. Model # 92457
UNSPSC #23171708
Shipping Weight 62.0 lbs
Country of Origin USA *
Pipe Threader Stand Item Stationary Stand with Tool Tray
Pipe Threading Product Grouping Pipe Threading Machine Stands
Pipe Threading - Item Threading Machine Stand
Threading Stand Type Stationary
For Use With Mfr. Model Number Mfr. No. 535A
Overall Height 32"
Overall Width 50"
Overall Depth 25"
Stand/Cart Capacity 400 lb.
Features Stationary, Tool Tray
Item Universal Leg Tray and Stand
* This product's country of origin is subject to change

Compliance and Restrictions