Check Availability
Flaring/Cutting Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4A518
Mfr. Model # 33927
UNSPSC #27111607
Catalog Page 868
Shipping Weight 4.75 lbs
Country of Origin USA *
Item Flaring and Cutting Set
Flare Type 45 Degrees
Capacity Tubing O.D. (In.) Single Lap Flares 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 5/8; Double Lap Flares 3/16, 1/4, 5/16, 3/8, 1/2; Cuts 1/8 to 1-1/8
Application For Soft Copper, Brass, Aluminum and Mild Steel (JIC and Bundy) Tubing
Overall Length (In.) 6-1/4
Handle Sliding T
Features Enclosed Feed Screw, Fold-Away Reamer
Includes Spare Cutter Wheel in Handle And Plastic Box
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In