Check Availability
Welding Jig
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Welding jigs are temporarily installed to hold together two overhead conveyor track sections for welding. The jigs keep the track sections properly aligned as the sections are welded together to permanently join them. They facilitate the construction of an unpowered or powered overhead conveyor line.

Overhead conveyors include track, brackets, carriers, chains, and other components that are used to create an unpowered or powered overhead conveyor line. Items are suspended from the conveyor as they move down the line, making overhead conveyors ideal for transporting products that are too large or irregularly shaped to be carried on a standard conveyor. Overhead conveyors are also well-suited for production lines where space or process constraints make it impossible or impractical to use a floor-mounted conveyor. They can also be used for storing product and for supporting hand tools that are used on assembly lines.
Show More Close
 

Technical Specifications

Item # 4PLK4
Mfr. Model # 2035.00155
UNSPSC #24101707
Shipping Weight 1.14 lbs
Country of Origin USA *
Item Welding Jig
Type Steel and Brass
For Use With Track and Curves
Includes Wedge and Bolt
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions