Check Availability
Touch Up Paint, 12 oz Spray Can,Tan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This touch-up paint can be used to cover scratches and other surface blemishes on powered or unpowered overhead conveyor components with a painted finish. This helps restore the appearance of the finish and also ensures that the protective qualities of the finish (such as water resistance or rust resistance) are maintained.

Overhead conveyors include track, brackets, carriers, chains, and other components that are used to create an unpowered or powered overhead conveyor line. Items are suspended from the conveyor as they move down the line, making overhead conveyors ideal for transporting products that are too large or irregularly shaped to be carried on a standard conveyor. Overhead conveyors are also well-suited for production lines where space or process constraints make it impossible or impractical to use a floor-mounted conveyor. They can also be used for storing product and for supporting hand tools that are used on assembly lines.
Show More Close
 

Technical Specifications

Item # 4PLT1
Mfr. Model # 97100.73
UNSPSC #24101707
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Touch-up Paint
Type 12 oz Spray Can, Tan
For Use With Powder Coated Track and Curves
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.